Beli water level air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  2. Fort Water Level Control (Kontrol Ketinggian Air)
    Mulai

    Rp189.900

    Fort Water Level Control (Kontrol Ketinggian Air)
    Deskripsi:
    For 1 water tank
    atribut:
    • Frequency (Hz): 50/60
  3. OMRON Switch Without Float (Base Type)
    Mulai

    Rp3.399.900

    OMRON Switch Without Float (Base Type)
    Deskripsi:
    Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance- Easy maintenance with building-block Relay Units.- Easy identification of operating status with LED operation indicator.- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments. Control Application: Automatic water supply and drainage with abnormal water increase alarm.
    atribut:
    • Rated Voltage (V): AC110/200
    • Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
    • Ambient Relative Humidity (RH): 45 to 85
    • Conditions to Use: General water purification, sewage
    • Withstand Voltage: AC2000V 50/60Hz 1min
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Electrical life (rated load): 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to +55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
    • Suitable Cable: 1km or less
    • Voltage Between Electrodes (V): AC 8
  4. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  5. Watty Float Switch, for Water/Medical Fluid
    Mulai

    Rp1.499.900

    Watty Float Switch, for Water/Medical Fluid
    atribut:
    • AS ONE Part Number: 1-9129-03
    • Liquid Type: Water (standard liquid)
    • Opreration: ON in the liquid level rise
    • Maximum switching capacity: 10VA/10W
  6. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp409.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
  7. Fort Sensor for Water Level Control (Sensor Level Air)
    Mulai

    Rp31.900

    Fort Sensor for Water Level Control (Sensor Level Air)
    atribut:
    • Voltage (V): AC 220-DC 24
  8. OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)
    Mulai

    Rp3.399.900

    OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)
    Deskripsi:
    Bypass pipe mounting type. Amplifier built-in type, space-saving
  9. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  10. OMRON Level Controller 61FG Type
    Mulai

    Rp3.299.900

    OMRON Level Controller 61FG Type
    Deskripsi:
    Battery (24 VDC) allows use in locations without AC power supply. AC sine-wave voltage between electrodes enables stable detection with no electric corrosion. Output Specification: - Open collector (NPN) 30V DC, 100mA max. - Leak current: 100μA max. Allowable Voltage Range: 85% to 110% of the rated voltage.
    atribut:
    • Family Type: 61FGPN
    • Interelectrode Voltage (V): max. AC 5
    • Rated Voltage (V): 24 DC
  11. Chint Floatless Relay
    Mulai

    Rp299.900

    Chint Floatless Relay
    atribut:
    • Operating Mode: Continuous Working
    • Power Consumption: Less than 3VA
    • Ambient Temperature (°C): -5 to +40
    • Conductor Length (m): Max. 1000
    • Control Electrode Voltage (V): 24
Daftar Harga water level air Terbaru October 2026
DV Water Level ControlRp379.900
Fort Water Level Control (Kontrol Ketinggian Air)Rp189.900
OMRON Electrode Holder PS- □ S (R) / - 31 (Dudukan Elektroda)Rp509.900
OMRON Switch Without Float (Base Type)Rp3.399.900
Solinst Water LevelRp29.999.900
Watty Float Switch, for Water/Medical FluidRp1.499.900
OMRON Level Controller 61F Type (Pengontrol Level)Rp599.900
Nohken Small Level Sensor OL SwitchRp409.900
Fort Sensor for Water Level Control (Sensor Level Air)Rp31.900
OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)